Beli food thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Termometer Food Grade
    Mulai

    Rp989.900

    KRISBOW Termometer Food Grade
    atribut:
    • Item: Food Service Thermometer
    • Safety Approval: CE, HACCP
    • Type: Food Safe Infrared & Contact Thermometer
    • Unit Dimensions (cm): 14x3.5x2
    • Packing Dimensions (cm): 22.5x12.5x3.5
  2. UEI TEST INSTRUMENTS Digital Pocket Thermometer
    Mulai

    Rp809.900

    UEI TEST INSTRUMENTS Digital Pocket Thermometer
    Deskripsi:
    NSF-rated digital-pocket thermometers are used in food processing and production, and the food service and hospitality industries where thermometers come in contact with food. Select thermometers have a folding stem, rotating display, reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • Auto Power OFF: Yes
    • Brand: UEI TEST INSTRUMENTS
    • Display Type: LCD
    • Food Safe: Yes
    • Includes NIST-Traceable Certificate: No
    • Maximum Temperature (°C): 300
    • Maximum Temperature (°F): 572
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): -58
    • Number of Digits: 4
    • Quick Reading: Yes
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Scale Type: Digital
    • Temperature Range (°C): -50 to 300
    • Temperature Range (°F): -58 to 572
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
  3. Non Brand Digital Pocket Thermometer
    Mulai

    Rp229.900

    Non Brand Digital Pocket Thermometer
    Deskripsi:
    These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • UNSPSC: 41112213
    • Accuracy: ±1°C (-20° to 120°C); ±2°C (-50° to -20°C/120° to 200°C); ±3°C (Otherwise)
    • Application: Food Production
    • Auto Power OFF: Yes
    • Backlit: No
    • Digit Height (inch): 0.25
    • Digital Display: Display with 4-Digit LCD - 1/4 in Digit Height
    • Display Height (inch): 0.3
    • Display Size H x W (inch): 0.3x0.75
    • Display Type: LCD
    • Display Width (inch): 0.75
    • Food Safe: Yes
    • Maximum Temperature (°C): 300
    • Maximum Temperature (°F): 572
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): -58
    • NSF Rated: No
    • Number of Digits: 4
    • Quick Reading: Yes
    • Resolution (°F/°C): 0.1/0.1
    • Scale Type: Digital
    • Temperature Range (°F/°C): -58 to 572/-50 to 300
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Waterproof: No
  4. Taffware Digital Food Termometer Kopi Makanan Dapur Alat Pengukur Suhu
    Mulai

    Rp13.900

    Taffware Digital Food Termometer Kopi Makanan Dapur Alat Pengukur Suhu
    Deskripsi:
    Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk catering
    atribut:
    • Battery: AG13
    • Length (cm): 24
    • Temperature Measurement Range (°C/°F): -616.8275862068965
    • Temperature Accuracy (°C/°F): -/+ 1
  5. GVDA Digital Food Thermometer
    Mulai

    Rp139.900

    GVDA Digital Food Thermometer
    Deskripsi:
    Temukan keakuratan dan kemudahan dalam memasak dengan GVDA GD159 Digital Thermometer. Alat ini merupakan pilihan terbaik untuk mendapatkan suhu yang tepat dalam proses memasak, sehingga Anda dapat menghasilkan hidangan yang sempurna. Dengan layar digital yang mudah dibaca dan desain yang praktis untuk penyimpanan. Dengan alat ini anda dapat dengan cepat dan akurat mengukur suhu makanan Anda.
    atribut:
    • Auto Power OFF: Yes
    • Battery: 1xCR2032
    • Body Material: Sturdy ABS Plastic
    • Display: Large LCD With Backlight, Easy to Read
    • Hanging Hole for Practical Storage: Yes
    • High Accuracy (±°C): 2
    • Instant Temperature Reading Time (s): 2-3
    • Measurement Range (°C): -50 to 300
    • Measurement Range (°F): -58 to 572
    • Min/Max Temperature Reading Storage: Yes
    • Probe Material: Food-Safe 304 Stainless Steel
    • Temperature Units: Celsius & Fahrenheit
  6. TESTO Penetration Thermometer
    Mulai

    Rp2.099.900

    TESTO Penetration Thermometer
    Deskripsi:
    The testo 905-T1 penetration thermometer has a large measuring range from -50 to +350°C and can even measure up to +500°C for a short time (1 to 2 minutes). Its permanently integrated type K thermocouple probe makes this possible. In addition, the penetration thermometer is characterized by its short response time. The thermocouple probe reacts very quickly, particularly in water (or other liquids). The penetration thermometer is therefore ideally suited for measurements in fluid substances in laboratory, chemical and pharmaceutical areas.However, as well as immersion/penetration of the long, pointed probe shaft in liquids and soft or powdery substances being possible, you can also insert it in ventilation ducts to measure the temperature there. The penetration thermometer is also a winner when it comes to accuracy, because it achieves a higher level than typical comparable models.A really user-friendly penetration thermometer The testo 905-T1 penetration thermometer is easy to use and very user-friendly. The measuring values are shown very legibly on the display. The fact that the display can be pivoted also makes readout easier. This is particularly practical, since it means the measuring values can be read off perfectly from many different perspectives. Product Includes: testo 905-T1 penetration thermometer with large measuring range, including attachment clip and batteries.
    atribut:
    • Diameter Probe shaft (mm): 3
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Product/Housing Material: ABS
  7. TESTO Termometer Makanan
    Mulai

    Rp2.099.900

    TESTO Termometer Makanan
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Protection Class: IP67 with TopSafe
    • Standards: EN 13485
    • Storage Temperature: -40 to +70 °C
    • Battery Life: 350 h
    • Battery Type: 3V button cell (CR 2032)
    • Diameter Probe shaft (mm): 3
    • Diameter Probe shaft tip (mm): 2.3
    • Dimensions (mm): 218x34x20
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft (mm): 55
    • Length Probe shaft tip (mm): 17
    • Product Color : White
    • Product/Housing Material: ABS
    • Weight (g): 80
  8. TESTO Digital Food Thermometer
    Mulai

    Rp4.599.900

    TESTO Digital Food Thermometer
    Deskripsi:
    Temperature measurements are one of the most essential elements of quality control in the food industry. But there are two conditions which have to be met. They have to be fast and they have to be reliable.The testo 108 digital food thermometer ticks the box on both counts. It is fast. It is reliable. And there are added benefits too…Ideal for all sectors of the food industry. From buying to transport, from storage to production and controlProtective softcase and type T thermocouple probe sensor includedSuper fast measurements, super reliable readingsEasy to use with self-explanatory keys and large, easy-to-read display. No need for lengthy instructionsHygienic: softcase and food thermometer/sensor can be easily cleaned under running waterHACCP and EN 13485 compliantAreas of application for the testo 108 digital food thermometerIdeal for use during transport or storage of food, in restaurants, canteen kitchens or system catering: the testo 108 digital food thermometer enables you to integrate your temperature measurements effortlessly into your daily routine while making sure that the quality of your food complies with HACCP regulations. Product Includes: 1 x testo 108 waterproof temperature measuring instrument (TC types T and K), including penetration temperature probe(TC type T), softcase, batteries and calibration protocol.Monitoring product temperatures In the area of food production and meal distribution, the correct heating up and temperature of the food play a crucial role in terms of controlling germ/bacteria generation and reproduction on the food dishes, as well as controlling the consumption temperature. Measurement directly during the production process/or after food preparationEnsuring the necessary temperature: regarding germs/bacteria, but also quality specifications "defined internally”; (e.g. when heating chocolate it must not be heated too much/too quickly) Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universally Temperature check during storage The temperature check measuring task for storage is to ensure that the temperature of goods complies with (statutory) regulations and that the goods can be "safely” accepted and used for consumption (maintaining the cooling chain).For contact measurements, a measurement is normally taken from between the products (carton packaging, frozen foods), and a core temperature is measured. In cases of doubt, a core measurement is of interest. Our frozen food probe 0603 3292 is inserted into the frozen food for this purpose. This refers to both storage in cold storage warehouses/refrigerated transport means and refrigeration for sales counters (e.g. in supermarkets).Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universally Temperature checks in incoming goods The temperature check measuring task in incoming goods is to ensure that the temperature of supplied goods complies with (statutory) regulations and that the goods can be "safely” accepted and used for further processing.Both the temperature between the products and the core temperature of foods can be measured.In most cases, data is entered on a form and documented for subsequent traceability. In addition to the measured value, the date, time and user are noted.If the temperature of the supplied goods complies with statutory regulations, these can be accepted and processed. Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universally
    atribut:
    • Measuring Rate: 0.5 s
    • Operating Temperature (°C): -20 to +60
    • Protection Class: IP67 with TopSafe
    • Standards: EN 13485
    • Battery Life: 2500 h (typical, at 23 °C)
    • Battery Type: 3 AAA micro batteries
    • Dimensions (mm): 140x60x24
    • Display Function: with status line
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • EU-/EG-guidelines: 2004/108/EG
    • Product Color : White
    • Product/Housing Material: TPE/PC + ABS/PC + ABS + 10% GF
    • Storage Temperature: -30 to +70 °C
    • Weight (g): 210 (incl.battery and Softcase) 154 (incl. battery, without softcase)
  9. TESTO Waterproof Food Thermometer
    Mulai

    Rp3.799.900

    TESTO Waterproof Food Thermometer
    Deskripsi:
    A robust metal folding joint, a rubber-coated anti-slip surface, a long and precise temperature sensor - and waterproof into the bargain! The testo 104 food probe thermometer comes with a whole host of practical features and benefits for use in the food industry. The waterproof food thermometer for the food industryTemperature checks play a vital role in quality assurance, cold chain documentation and hygiene regulations. The testo 104 food probe thermometer allows you to carry out quick and easy spot checks during the production, storage and processing of food. The food probe thermometer measures the core temperature of liquid, semi-solid and viscous media.The thermometer’s especially thin but nonetheless rugged sensor tip leaves virtually no trace when inserted. The thermometer can also measure the core temperature of food when the probe has been folded out at an angle of only 30°. This allows you to carry out reliable checks in difficult-to-reach places.The testo 104 can be cleaned under running water when you have finished measuring. The probe’s rugged metal joint allows it to be folded away and kept in its protective case until you need it again.And here’s another practical feature: the testo 104 comes with a set of adhesive color strips which you can attach to the individual meters when more than one of the same model are being used.The testo 104 food probe thermometer is not only HACCP compliant and EN 13485 certified but also splash water protected making it ideal for use in the food sector. Product Includes: 1 x testo 104 food thermometer with folding temperature sensor, user guide, calibration protocol, adhesive color strips, batteries.
    atribut:
    • Measuring Rate: 0.5 s
    • Operating Temperature (°C): -20 to +60
    • Protection Class: IP65
    • Standards: EN 13485
    • Battery Life: 100 h (at +25 °C without display illumination)
    • Battery Type: 2 AAA micro batteries
    • Diameter Probe shaft (mm): 3
    • Diameter Probe shaft tip (mm): 2.3
    • Dimensions (mm): 265x47x20 (Probe folded out) 163x47x20 (probe folded away)
    • Display Lighting: illuminated
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • EU-/EG-guidelines: 2004/108/EG
    • Futher features: Auto hold, hold, min./max.
    • Length Probe shaft (mm): 102
    • Length Probe shaft tip (mm): 32
    • Product Color : White
    • Product/Housing Material: TPE/PC + ABS/PC + ABS + 10% GF
    • Storage Temperature: -30 to +70 °C
    • Weight (g): 165 (incl. batteries)
  10. TESTO 108-2 food core thermometer
    Mulai

    Rp3.699.900

    TESTO 108-2 food core thermometer
    Deskripsi:
    The testo 108-2 is a waterproof thermometer that can quickly and reliably measure food temperatures in food production sites, storage warehouses, etc. Compared to the testo 108, the probe is designed to be less likely to come off, making it suitable for continuous use in wet areas.* We do not deliver to private homes (detached houses / apartments).
  11. Oxford Precision Food Safety Infrared Thermometer
    Mulai

    Rp2.099.900

    Oxford Precision Food Safety Infrared Thermometer
    Deskripsi:
    The IR-95 Food Safety infrared and contact thermometer for surface scans with a probe thermometer and alarm monitoring for internal temperature readings.The Thermometer will measure the surface and inside temperature of an object. It is ideal to be used in the professional food temperature measurement. It is also a handy tool in restaurant and kitchen.FEATURES:- Built-in fold-out probe for measuring internal food temperature.- MIN/MAX temperature display for quick reference.- Small modern housing design.
    atribut:
    • Battery Type: 2 x 1.5C AA
    • Size (mm): 50x67x185
    • Display Type: Backlit LCD
    • Infrared Temperature Range (°C): -40 to 280
    • Additional Features: Response time: Less than 500 ms
    • Includes: Food Safety Infrared Thermometer
    • Infrared Temperature Accuracy (°C): -40 to 20
    • Ingress Protection Rating (IP Rating): 65 - Waterproof
    • Probe Accuracy (°C): 0 to 280
    • Probe Temperature Range (°C): -40 to 230
    • Weight (g): 180
  12. TAYLOR Digital Pocket Thermometer
    Mulai

    Rp169.900

    TAYLOR Digital Pocket Thermometer
    Deskripsi:
    NSF-rated digital-pocket thermometers are used in food processing and production, and the food service and hospitality industries where thermometers come in contact with food. Select thermometers have a folding stem, rotating display, reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • Backlit: No
    • Body Style: Non-Rolling
    • Brand: TAYLOR
    • Digit Height (inch): 0.4
    • Display Height (inch): 0.4
    • Display Position: Top
    • Display Size HxW (inch): 0.4x0.8
    • Display Type: LCD
    • Display Width (inch): 0.8
    • Folding Stem: No
    • Food Safe: Yes
    • Includes NIST-Traceable Certificate: No
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • NSF Rated: Yes
    • Number of Digits: 4
    • Pocket Thermometer Style: Top Reading Non-Rolling Style
    • Quick Reading: Yes
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Scale Type: Digital
    • Standards: NSF
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
  13. Premium Sarung Tangan Bintik Karet
    Rating:
    100% of 100
    (5)
    Mulai

    Rp38.900

    Premium Sarung Tangan Bintik Karet
    atribut:
    • List Color: Yellow
  14. TESTO Mini Penetration Thermometer
    Mulai

    Rp999.900

    TESTO Mini Penetration Thermometer
    Deskripsi:
    Easy to use, great performance: the mini thermometer with extended penetration probe can be used for the most varied of temperature measurements. For example, it can be used for measuring liquid temperatures in labs. The extended 213 mm penetration probe is particularly practical in this respect. However, it can also be used as a food thermometer to measure the core temperature of your products (e.g. food controls); air temperature measurements are possible as well (e.g. in HVAC trade).Regardless of whether you use the mini penetration thermometer for food controls, or sampling in the laboratory, it will show you temperatures of up to +250 °C quickly and reliably. It is very easy to use and thanks to its small size, the mini thermometer can be taken to any measuring location.  Mini thermometer with practical functionsThe mini penetration thermometer features a digital display that shows the exact measured value - either in °C or °F - thus ruling out any reading errors (e.g. as is the case with analogue food thermometers with pointers). The battery status is also indicated on the display. The scope of delivery includes a protective tube for the penetration probe. If you insert the probe in the protective tube, you can attach the mini thermometer to your shirt pocket or other clothing making it easy to take with you.  Product Includes: Mini penetration thermometer with extended penetration probe, including protective tube with integrated clip, batteries and calibration protocol.
    atribut:
    • Operating Temperature (°C): -10 to +50
    • Battery Type: Button cell LR44
    • Diameter Probe shaft (mm): 3.5
    • Diameter Probe shaft tip (mm): 1.6
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft tip (mm): 12
    • Product Color : Black
    • Product/Housing Material: ABS
  15. KRISBOW Termometer Digital
    Mulai

    Rp1.199.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
    • Type Input: Dual
    • Temperature Range (°C): 20 - +1000
    • Temperature Range (°F): 4 - +1832
  16. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  17. Sato Keiryoki Mfg Thermocouple Digital Thermometer
    Mulai

    Rp3.699.900

    Sato Keiryoki Mfg Thermocouple Digital Thermometer
    Deskripsi:
    Digital thermometer ideal for food temperature measurement
    atribut:
    • Power Supply: 2 AAA alkaline batteries
    • Probe Length (mm): 150
    • Accuracy (%): ± (0.1 + 1digit)
    • Temperature Range (°C): -40 to +250
    • Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
    • Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
    • Body Dimensions (mm): Approx. 70x171x40
    • Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
    • Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
    • Measurement Range: -40.0 ~ 250.0 degrees Celsius
    • Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
    • Weight (g): Body: approx. 155 (including battery), sensor: 123
  18. TESTO Infrared Thermometer
    Mulai

    Rp1.999.900

    TESTO Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  19. SHINWA Thermometer Bar Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

Daftar Harga food thermometer Terbaru March 2026
KRISBOW Termometer Food GradeRp989.900
UEI TEST INSTRUMENTS Digital Pocket ThermometerRp809.900
Non Brand Digital Pocket ThermometerRp229.900
Taffware Digital Food Termometer Kopi Makanan Dapur Alat Pengukur SuhuRp13.900
GVDA Digital Food ThermometerRp139.900
TESTO Core ThermometerRp2.399.900
TESTO Penetration ThermometerRp2.099.900
TESTO Termometer MakananRp2.099.900
TESTO Digital Food ThermometerRp4.599.900
TESTO Waterproof Food ThermometerRp3.799.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait